10GBASE-LR INDUSTRIAL TEMP SFP+ TRANSCEIVER FOR CALIX - 100-01512
Mfr # 100-01512-AX
Zoro # G410925068
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Network Technology
10GBase-LR
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-01512-AX
Zoro #
G410925068
UPC #
840177854149
Country of Origin
China
Details
Application
Data Networking
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Network Technology
10GBase-LR
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.