Zoro Homepage

10GBASE-LR INDUSTRIAL TEMP SFP TRANSCEIVER - SFP10GLRTFIN-A

  • Mfr # SFP10GLRTFIN-AX

  • Zoro # G610924632


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-LR
Interfaces/Ports Details
(1) 10GBase-LR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GLRTFIN-AX
Zoro #
G610924632
UPC #
840177855900
Country of Origin
China

Details

Network Technology
10GBase-LR
Interfaces/Ports Details
(1) 10GBase-LR Network
Item
SFP+ Module
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.