Zoro Homepage

10GBASE-LR SFP+ 100% FORTINET COMPATIBLE

  • Mfr # AXG100794

  • Zoro # G610924663


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Network Technology
10GBase-LR
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100794
Zoro #
G610924663
UPC #
840177889875
Country of Origin
Taiwan, Province of China

Details

Compatibility
MSA Compliant
Network Technology
10GBase-LR
Item
SFP+ Transceiver
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.