10GBASE-LR SFP+ FOR ALCATEL
Mfr # ISFP-10G-LR-AX
Zoro # G710925126
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
10 km
Connector Type
LC
Application
Optical Network
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISFP-10G-LR-AX
Zoro #
G710925126
UPC #
198105000190
Country of Origin
China
Details
Max. Distance Supported
10 km
Connector Type
LC
Application
Optical Network
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Item
SFP+ Transceiver
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.