Zoro Homepage

10GBASE-LR SFP+ FOR ARUBA

  • Mfr # JL783A-AX

  • Zoro # G210924773


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Routers, Switches, MSA Compliant .
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL783A-AX
Zoro #
G210924773
UPC #
840177857409
Country of Origin
China

Details

Compatibility
Routers, Switches, MSA Compliant .
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Application
Optical Network
Item
SFP+ Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.