10GBASE-LR SFP+ FOR ARUBA TAA
Mfr # AXG99185
Zoro # G010924652
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Network Technology
10GBase-LR
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99185
Zoro #
G010924652
UPC #
840177838729
Country of Origin
Taiwan, Province of China
Details
Network Technology
10GBase-LR
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Connector Type
LC
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.