Zoro Homepage

10GBASE-LR SFP+ FOR CIENA

  • Mfr # NTTP30CF-AX

  • Zoro # G810925019


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTTP30CF-AX
Zoro #
G810925019
UPC #
840177854125
Country of Origin
United States

Details

Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Max. Distance Supported
10 km
Number of Ports
1
Application
Data Networking
Network Technology
10GBase-LR4
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.