10GBASE-LR SFP+ FOR CIENA TAA
Mfr # AXG101449
Zoro # G110925023
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101449
Zoro #
G110925023
UPC #
840177854132
Country of Origin
United States
Details
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Item
SFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.