10GBASE-LR SFP+ FOR CIENA TAA
Mfr # AXG98245
Zoro # G110924972
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98245
Zoro #
G110924972
UPC #
840177854095
Country of Origin
United States
Details
Standards
TAA Compliant
Item
SFP+ Transceiver
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Application
Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.