10GBASE-LR SFP+ FOR SANDIA
Mfr # SFP10G-LR-AXS
Zoro # G010924775
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Fiber Optic Cable Wavelength
0.1 mil
Network Technology
10GBase-LR
Interfaces/Ports Details
LC 10GBASE-LR Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10G-LR-AXS
Zoro #
G010924775
UPC #
840177861253
Country of Origin
Taiwan, Province of China
Dimensions
Fiber Optic Cable Wavelength
0.1 mil
Details
Compatibility
MSA Compliant
Network Technology
10GBase-LR
Interfaces/Ports Details
LC 10GBASE-LR Network
Connector Type
LC
Maximum Data Transfer Rate
10-Gbit/s
Maximum Distance Supported
10 km
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Item
SFP+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.