Zoro Homepage

10GBASE-LR SFP+ FOR TRENDNET

  • Mfr # TEG-10GBS10-AX

  • Zoro # G610924656


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-LR
Compatibility
Routers, Switches, MSA Compliant .
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-10GBS10-AX
Zoro #
G610924656
UPC #
840177862618
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Network Technology
10GBase-LR
Compatibility
Routers, Switches, MSA Compliant .
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.