Zoro Homepage

10GBASE-LR SFP+

  • Mfr # SFP10GLRM5FIN-AX

  • Zoro # G110924699


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 10GBASE-LR/1000BASE-LX Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GLRM5FIN-AX
Zoro #
G110924699
UPC #
840177861598
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 10GBASE-LR/1000BASE-LX Network
Number of Ports
1
Application
Data Networking
Compatibility
Routers, Switches, MSA Compliant .
Item
SFP+ Transceiver
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.