10GBASE-LR SFP+ TRANSCEIVER FOR ALLIED TELESIS - AT-SP10LR - TAA COMPLIANT
Mfr # AXG97343
Zoro # G810924869
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97343
Zoro #
G810924869
UPC #
840177853135
Country of Origin
United States
Details
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
10GBase-LR
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.