10Gbase-Lr Sfp+ Transceiver For Blade Networks - Bn-Ckm-Sp-Lr

  • Mfr # BN-CKM-SP-LR-AX
  • Zoro # G3486827
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BN-CKM-SP-LR-AX
Zoro #
G3486827
UPC #
8412801001056
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Fiber Optic Mode
Single-mode
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews