10GBASE-LR SFP+ TRANSCEIVER FOR BROCADE/RUCKUS - 10G-SFPP-LR

  • Mfr # 10G-SFPP-LR-I-AX

  • Zoro # G610925196


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G-SFPP-LR-I-AX
Zoro #
G610925196
UPC #
840177846076
Country of Origin
Taiwan, Province of China

Details

Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.