10GBASE-LR SFP+ TRANSCEIVER FOR CISCO - SFP-10G-LR
Mfr # SFP-10G-LR-I-AX
Zoro # G610925127
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-LR-I-AX
Zoro #
G610925127
UPC #
840177846090
Country of Origin
Taiwan, Province of China
Details
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.