10GBASE-LR SFP+ TRANSCEIVER FOR CYAN - 280-0092-00

  • Mfr # 280-0092-00-AX

  • Zoro # G110924811


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Network Technology
10GBase-LR
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280-0092-00-AX
Zoro #
G110924811
UPC #
840177829932
Country of Origin
China

Details

Connector Type
LC
Item
SFP+ Transceiver
Network Technology
10GBase-LR
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.