Zoro Homepage

10GBASE-LR SFP+ TRANSCEIVER FOR DELL - TAA COMPLIANT

  • Mfr # AXG93177

  • Zoro # G510925258


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-LR Network
Network Technology
10GBase-LR
Standards
TAA Compliant
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93177
Zoro #
G510925258
UPC #
-
Country of Origin
United States

Details

Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-LR Network
Network Technology
10GBase-LR
Standards
TAA Compliant
Application
Optical Network
Number of Ports
1
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.