10GBASE-LR SFP+ TRANSCEIVER FOR F5 NETWORKS - F5-UPG-SFP+LR-R - TAA COMPLIANT

  • Mfr # AXG93725

  • Zoro # G510924770


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) 10GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXG93725
Zoro #
G510924770
UPC #
840177848322
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP+ Transceiver
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) 10GBase-LR Network
Application
Data Networking
Standards
TAA Compliant
Number of Ports
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.