10GBASE-LR SFP+ TRANSCEIVER FOR HP - 455886-B21 - TAA COMPLIANT

  • Mfr # AXG93508

  • Zoro # G510925050


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Interfaces/Ports Details
(1) 10GBase-LR Network
Application
Data Networking
Number of Ports
1
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93508
Zoro #
G510925050
UPC #
840177840593
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Interfaces/Ports Details
(1) 10GBase-LR Network
Application
Data Networking
Number of Ports
1
Network Technology
10GBase-LR
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.