10GBASE-LR SFP+ TRANSCEIVER FOR MRV - SFP-10GD-LR-A
Mfr # SFP-10GD-LR-AX
Zoro # G610924649
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Compatibility
MSA Compliant
Application
Data Networking
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GD-LR-AX
Zoro #
G610924649
UPC #
840177851599
Country of Origin
China
Details
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Compatibility
MSA Compliant
Application
Data Networking
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.