10Gbase-Lr Sfp+ Transceiver For Netgear - Axm762

  • Mfr # AXM762-AX
  • Zoro # G3427351
product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXM762-AX
Zoro #
G3427351
UPC #
845282065824
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Item
SFP+
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA CompliantNetGear - ProSafe M6100-44g3-POE+ NetGear - ProSafe M7300 10-Gigabit Fiber Stackable L2+ Managed Switch NetGear - ProSafe M5300-52G-POE+ NetGear - ProSafe M5300-52G3
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBASE-LR Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews