10GBASE-LR SFP+ TRANSCEIVER - SFP10GLRDFIN-A
Mfr # SFP10GLRDFIN-AX
Zoro # G510924947
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Network Technology
10GBase-LR
Number of Ports
1
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GLRDFIN-AX
Zoro #
G510924947
UPC #
840177852381
Country of Origin
United States
Details
Network Technology
10GBase-LR
Item
SFP+ Transceiver
Number of Ports
1
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.