10GBASE-LR SFP+ TRANSCEIVER - TAA COMPLIANT
Mfr # AXG100996
Zoro # G810924791
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100996
Zoro #
G810924791
UPC #
840177846847
Country of Origin
United States
Details
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
10GBase-LR
Connector Type
LC
Item
SFP+ Transceiver
Application
Data Networking
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Ethernet Technology
10 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.