Zoro Homepage

10GBASE-LR XFP FOR ALCATEL

  • Mfr # 3AL82055AA-AX

  • Zoro # G610924762


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AL82055AA-AX
Zoro #
G610924762
UPC #
840177854040
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Single-mode
Item
XFP Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.