Zoro Homepage

10GBASE-LR XFP FOR CIENA

  • Mfr # NTTP84BA-AX

  • Zoro # G810924982


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
LC
Application
Data Networking
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTTP84BA-AX
Zoro #
G810924982
UPC #
840177854101
Country of Origin
United States

Details

Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
LC
Application
Data Networking
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Item
XFP Transceiver
Number of Ports
1
Network Technology
10GBase-LR4
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.