10GBASE-LR XFP FOR CIENA TAA

  • Mfr # AXG101448
  • Zoro # G610924687
product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG101448
Zoro #
G610924687
UPC #
840177854118
Country of Origin
United States
Number of Ports
1
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Connector Type
LC
Compatibility
MSA Compliant
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Item
XFP Transceiver
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network

Ratings & reviews