Shop AXIOM
See all product information
Create Account
10Gbase-Lr Xfp For Cisco
- Mfr # XFP-10GBASE-LR-AX
- Zoro # G0939518
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XFP-10GBASE-LR-AX
- Zoro #
- G0939518
- UPC #
- 841280161292
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Interfaces/Ports Details
- (1) LC 10GBASE-LR Network
- Fiber Optic Mode
- Single-mode
- Compatibility
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Type
- XFP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.