10GBASE-LR/1000BASE-LX DUAL RATE SFP TRANSCEIVER -
Mfr # SFP10GLRBFIN-AX
Zoro # G510925043
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Application
Data Networking
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC 10GBASE-LR/1000BASE-LX Network
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10GLRBFIN-AX
Zoro #
G510925043
UPC #
840177855917
Country of Origin
China
Details
Connector Type
LC
Application
Data Networking
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC 10GBASE-LR/1000BASE-LX Network
Item
SFP+ Transceiver
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.