Zoro Homepage

10GBASE-LRM SFP+ FOR FORTINET

  • Mfr # FN-TRAN-SFP+LRM-AX

  • Zoro # G910924899


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10GBase-LRM
Features
Digital Optical Monitoring (DOM)
Max. Distance Supported
0.30 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP+LRM-AX
Zoro #
G910924899
UPC #
840177863158
Country of Origin
China

Details

Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
10GBase-LRM
Item
SFP+ Module
Features
Digital Optical Monitoring (DOM)
Max. Distance Supported
0.30 km
Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Interfaces/Ports Details
(1) 10GBase-LRM Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.