Zoro Homepage

10GBASE-LRM SFP+

  • Mfr # SFP10GLRMCFIN-AX

  • Zoro # G710924631


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Network Technology
10GBase-LRM
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GLRMCFIN-AX
Zoro #
G710924631
UPC #
840177838743
Country of Origin
China

Details

Application
Data Networking
Network Technology
10GBase-LRM
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-LRM Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.