Shop AXIOM
See all product information
Create Account
10Gbase-Lrm Sfp+ Transceiver For Cisco - Sfp-10G-Lrm
- Mfr # SFP-10G-LRM-AX
- Zoro # G0936200
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-LRM-AX
- Zoro #
- G0936200
- UPC #
- 845282068375
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Connector Type
- LC
- Number of Ports
- 1
- Fiber Optic Mode
- Multi-mode
- Interfaces/Ports Details
- (1) LC 10GBASE-LRM Network
- Item
- SFP+
- Compatibility
- MSA CompliantCisco - Nexus 7000 Series Cisco - Catalyst 2960-X Series (10 Gigabit)
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.