Shop AXIOM

10Gbase-Lrm Sfp+ Transceiver For Hp - J9152D

  • Mfr # J9152D-AX
  • Zoro # G0943018

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Network Technology
10GBase-LRM
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J9152D-AX
Zoro #
G0943018
UPC #
841280180248
Country of Origin
Unknown
Application
Data Networking, Optical Network
Network Technology
10GBase-LRM
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LRM Network
Item
SFP+
Mounting
Plug-in Module
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.