10Gbase-Lrm Sfp+ Transceiver For Juniper - Ex-Sfp-10Ge-Lrm
- Mfr # EX-SFP-10GE-LRM-AX
- Zoro # G0939840
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Depth
2.2 in
Standards
MSA Compliant
Width
1/2 in
Features
Environmentally Friendly
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-SFP-10GE-LRM-AX
- Zoro #
- G0939840
- UPC #
- 841280164286
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 1/2 in
Details
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Ethernet Technology
- 10 Gigabit Ethernet
- Total Number of Ports
- 1
- Interface Details
- 1 x LC 10GBASE-LRM Network
- Media Type Supported
- Optical Fiber
- Single Mode/Multi-Mode
- Multi-Mode
- Connector Type
- LC
- Type
- SFP+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.