Shop AXIOM
See all product information
Create Account
10Gbase-Lrm Sfp+ Transceiver For Netgear - Axm763
- Mfr # AXM763-AX
- Zoro # G3409319
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Height
1/2 in
Depth
2.2 in
Features
Environmentally Friendly
Type
SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXM763-AX
- Zoro #
- G3409319
- UPC #
- 845282066142
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Type
- SFP+
- Single Mode/Multi-Mode
- Multi-Mode
- Interface Details
- 1 x LC 10GBASE-LRM Network
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Connector Type
- LC
- Ethernet Technology
- 10 Gigabit Ethernet
Dimensions
- Width
- 1/2 in
- Height
- 1/2 in
- Depth
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.