Zoro Homepage

10GBASE-LW SFP+ FOR NETAPP

  • Mfr # X6604A-AX

  • Zoro # G710924723


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Application
Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Network
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6604A-AX
Zoro #
G710924723
UPC #
840177886522
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Application
Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Network
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Connector Type
LC
Max. Data Transfer Rate
10 Gbit/s
Max. Distance Supported
10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.