10GBASE-SR INDUSTRIAL TEMP SFP+ TRANSCEIVER FOR ALCATEL - ISFP-10G-SR - TAA COMP
Mfr # AXG102367
Zoro # G510925166
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Application
Data Networking
Network Technology
10GBase-SR
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102367
Zoro #
G510925166
UPC #
-
Country of Origin
United States
Details
Fiber Optic Mode
Multi-mode
Application
Data Networking
Network Technology
10GBase-SR
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
LC
Max. Distance Supported
0.40 km
Number of Ports
1
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.