Zoro Homepage

10GBASE-SR SFP+ FOR ALLIED TELESIS

  • Mfr # AXG102347

  • Zoro # G110925139


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102347
Zoro #
G110925139
UPC #
840177899737
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.40 km
Item
SFP+ Transceiver
Application
Optical Network
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.