10GBASE-SR SFP+ FOR AVAGO
Mfr # AXG93689
Zoro # G910925261
product price: $70.35
/eaKey Features
Compatibility
MSA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93689
Zoro #
G910925261
UPC #
840177846113
Country of Origin
United States
Details
Compatibility
MSA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Item
SFP+ Transceiver
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Ethernet Technology
10 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.