Zoro Homepage

10GBASE-SR SFP+ FOR AVAGO TAA

  • Mfr # AXG95754

  • Zoro # G810924708


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95754
Zoro #
G810924708
UPC #
840177850127
Country of Origin
Taiwan, Province of China

Details

Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Item
SFP+ Transceiver
Network Technology
10GBase-SR
Standards
TAA Compliant
Interfaces/Ports Details
(1) 10GBase-SR Network
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.