10GBASE-SR SFP+ FOR CUMULUS
Mfr # CX-T-10G-SFP-L-SR-AX
Zoro # G510924671
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) 10GBase-SR Network
Compatibility
MSA Compliant
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX-T-10G-SFP-L-SR-AX
Zoro #
G510924671
UPC #
840177848629
Country of Origin
United States
Details
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) 10GBase-SR Network
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.