10GBASE-SR SFP+ FOR DELL
Mfr # 407-BCDU-AX
Zoro # G410924818
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-SX
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BCDU-AX
Zoro #
G410924818
UPC #
840177888694
Country of Origin
China
Details
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-SX
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-SR, 1000Base-SX Network
Max. Distance Supported
0.30 km
Fiber Optic Mode
Multi-mode
Item
SFP+ Transceiver
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.