Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-SR SFP+ FOR DELL

  • Mfr # 407-BCSR-AX

  • Zoro # G810925170


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Max. Distance Supported
0.30 km
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-BCSR-AX
Zoro #
G810925170
UPC #
840177888700
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Number of Ports
1
Max. Distance Supported
0.30 km
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Connector Type
LC
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-SR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.