10GBASE-SR SFP+ FOR EXTREME
Mfr # 10301H-AX
Zoro # G210925008
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Network Technology
10GBase-SR
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10301H-AX
Zoro #
G210925008
UPC #
840177846397
Country of Origin
United States
Details
Compatibility
MSA Compliant
Network Technology
10GBase-SR
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Multi-mode
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.