Zoro Homepage

10GBASE-SR SFP+ FOR IBM

  • Mfr # 77P9336-AX

  • Zoro # G910925056


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-SR Network
Max. Distance Supported
0.30 km
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77P9336-AX
Zoro #
G910925056
UPC #
841280196041
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 10GBase-SR Network
Max. Distance Supported
0.30 km
Connector Type
LC
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Number of Ports
1
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.