10GBASE-SR SFP+ FOR JUNIPER
Mfr # AXG101469
Zoro # G010924881
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101469
Zoro #
G010924881
UPC #
840177898549
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Transceiver
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Application
Optical Network
Network Technology
10GBase-SR
Max. Distance Supported
0.30 km
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.