Zoro Homepage

10GBASE-SR SFP+ FOR NUTANIX

  • Mfr # AXG98226

  • Zoro # G910924943


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG98226
Zoro #
G910924943
UPC #
840177846311
Country of Origin
United States

Details

Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Item
SFP+ Transceiver
Standards
TAA Compliant
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.