10GBASE-SR SFP+ FOR QLOGIC
Mfr # SFP10E-FN-CK-AX
Zoro # G110925078
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Compatibility
MSA Compliant
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10E-FN-CK-AX
Zoro #
G110925078
UPC #
840177846458
Country of Origin
United States
Details
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Compatibility
MSA Compliant
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Item
SFP+ Transceiver
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Network Technology
10GBase-SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.