Zoro Homepage

10GBASE-SR SFP+ FOR SANDIA

  • Mfr # SFP10G-SR-AXS

  • Zoro # G410924702


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Maximum Distance Supported
0.40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10G-SR-AXS
Zoro #
G410924702
UPC #
840177862632
Country of Origin
Taiwan, Province of China

Details

Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Maximum Distance Supported
0.40 km
Connector Type
LC
Maximum Data Transfer Rate
10-Gbit/s
Interfaces/Ports Details
LC 10GBASE-SR Network
Compatibility
MSA Compliant
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.