Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-SR SFP+ FOR SOPHOS TAA

  • Mfr # AXG97054

  • Zoro # G110925030


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Max. Distance Supported
0.30 km
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG97054
Zoro #
G110925030
UPC #
840177863165
Country of Origin
Taiwan, Province of China

Details

Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Item
SFP+ Transceiver
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Max. Distance Supported
0.30 km
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Data Networking
Connector Type
LC
Compatibility
MSA Compliant
Network Technology
10GBase-SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.